Shop All Two Way Radio Accessories
Icom
Antenna, 160-174MHz, 1/2" L
Mfr # FAS83V
Zoro # G4840783
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type HF
- Material Rubber/Metal
- Type 160 to 174 MHz
- For Use With F3400D, Mfr. No. F7010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # FAS83V
- Zoro # G4840783
- UPC # 731797025227
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 7 in |
Details
Sub-Category | Antennas |
Band Type | HF |
Material | Rubber/Metal |
Item | Antenna |
Type | 160 to 174 MHz |
For Use With | F3400D, Mfr. No. F7010 |
Accessory Type | Antenna |
Compatible Radio Brand | Icom |
Minimum Frequency | 160 MHz |
Compatible Radio Series | F3400D, F7010, F9011 |
Antenna Type | Whip |
Compatible Radio Type | Handheld |
Maximum Frequency | 174 MHz |
Compatible Radio Manufacturer Model Number | F3400D, F7010 |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F7010, F9011, Compatible Radio Manufacturer Model Number F3400D, F7010, Band Type HF, Minimum Frequency 160 MHz, Maximum Frequency 174 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492F06, Length 7 in, Color Black, Material Metal, Rubber, Height 7 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19V19-6044)
- ILC Replacement for Epson Elplp93 Lamp & Housing (ELPLP93 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03 (YTX5L-BS120)
- ICOM Earphone Microphone, 40" Cord Length (HS94LWP)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- ICOM Multi Unit Charger, For F1000/2000, 6 Unit (BC214)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- ICOM Antenna, 470-512MHz, 5-1/2" L (FASC72U)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- Icom Two Way Radio Accessories