Shop All Two Way Radio Accessories
Icom
Antenna, 150-160MHz, 10" L
Mfr # FASC62V
Zoro # G4803123
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- Material Rubber/Metal
- Type 150 to 160 MHz
- For Use With F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # FASC62V
- Zoro # G4803123
- UPC # 731797007865
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 10 in |
Height (In.) | 10 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Metal |
Type | 150 to 160 MHz |
For Use With | F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000 |
Accessory Type | Antenna |
Compatible Radio Series | F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D |
Minimum Frequency | 150 MHz |
Maximum Frequency | 160 MHz |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000 |
Antenna Type | Whip |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D, Compatible Radio Manufacturer Model Number F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000, Band Type VHF, Minimum Frequency 150 MHz, Maximum Frequency 160 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 460R95, 54ZU80, 55KD83, 55KD85, Length 10 in, Color Black, Material Metal, Rubber, Height 10 in, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 6ft (U023-006)
- ARRIS SURFboard mAX AX7800 Plus Mesh Wi-Fi 6 System (2 Pack) W130 (1001205)
- LOWELL Credenza Rack 10Ux16D (LCR-1016)
- HUBBELL GAI-TRONICS Remote Volume Control, Mono, Gray, SS, 4" D (12506-001)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM207)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- ICOM Radio Charger, 6 1/4"H, Charge Time 2.7 hr (BC227)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- ICOM Microphone, 3-1/2" H, 8" W (HM195GB 61 EXP)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- Icom Two Way Radio Accessories