Shop All Two Way Radio Accessories
Icom
Antenna, 136-150MHz, 6-1/2" L
Mfr # FASC25V
Zoro # G4756278
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- Material Rubber/Metal
- Type 136 to 150 MHz
- For Use With F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # FASC25V
- Zoro # G4756278
- UPC # 731797808912
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 6 1/2 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Material | Rubber/Metal |
Item | Antenna |
Type | 136 to 150 MHz |
For Use With | F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000 |
Accessory Type | Antenna |
Maximum Frequency | 150 MHz |
Antenna Type | Whip |
Compatible Radio Brand | Icom |
Compatible Radio Series | F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D |
Compatible Radio Manufacturer Model Number | F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000 |
Minimum Frequency | 136 MHz |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D, Compatible Radio Manufacturer Model Number F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 150 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 460R95, 54ZU80, 55KD83, 55KD85, Length 6 1/2 in, Color Black, Material Metal, Rubber, Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- PC ENCLOSURES Computer Enclosure Accessory- Black Powder Coated Steel (Pedestal for PC Defender)
- ICOM Charger, Charges 1 Unit (BC160)
- ICOM Belt Clip, Plastic (MBB3)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- ICOM Command Microphone, White (HM195SW 42 EXP)
- ICOM Antenna, 150-160MHz, 3-1/8" L (FASC56VS)
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- 3M PELTOR Headset, Over-the-Head, FM Radio Band (M2RX7A2-01)
- Icom Two Way Radios & Accessories