Shop All Cabinet Accessory
Icom
Adapter, Headset, 6 in. L
Mfr # OPC871A
Zoro # G4156489
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A110, Mfr. No. A120
- Sub-Category Cables, Adapters, and Power Supplies
- Type Headset
- Length (In.) 6 in
- Compatible Radio Series A120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC871A
- Zoro # G4156489
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Length (In.) | 6 in |
Details
Item | Headset Adapter |
For Use With | A110, Mfr. No. A120 |
Sub-Category | Cables, Adapters, and Power Supplies |
Type | Headset |
Compatible Radio Series | A120 |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | IC-A120 |
Description
Headset Adapter, Product Type Headset Adapter, Compatible Radio Brand Icom, Compatible Radio Series A120, Compatible Radio Manufacturer Model Number IC-A120, Connector Type 3.5 mm Stereo Socket, 5.23 mm/3P Socket, 6.3 mm/2P Socket, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Blue (HS364-S50-BLUE)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC24(S))
- ICOM Microphone, Microphone, 9 in. L (HM216)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Speaker, External, 7 in. L (SP30)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- Icom Cabinet Accessory