Shop All Two Way Radio Accessories
Icom
Adapter Card Connector, Polycarbonate
Mfr # MBA3
Zoro # G6412747
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Type Rear Panel Adapter
- For Use With Mfr. No. A220
- Compatible Antenna Brand Icom
- Compatible Antenna Manufacturer Model Number IC-A220T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # MBA3
- Zoro # G6412747
- UPC # 731797022967
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Material | polycarbonate |
Item | Adapter |
Type | Rear Panel Adapter |
For Use With | Mfr. No. A220 |
Compatible Antenna Brand | Icom |
Compatible Antenna Manufacturer Model Number | IC-A220T |
Description
Adapter, Product Type Adapter, Compatible Antenna Brand Icom, Compatible Antenna Series Not Applicable, Compatible Antenna Manufacturer Model Number IC-A220T, Compatible Antenna Grainger Model Number 52VU58, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- UNIRISE USA 3 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-03F)
- STREAMLIGHT Strion Switchblade Usb Cord (74850)
- ILC Replacement for Dyson V6 Motorhead Exclusive (V6 MOTORHEAD EXCLUSIVE DYSON)
- ICOM Power Supply, 1-3/16" L x 2-1/2" W (OPC1380)
- ICOM Power Supply, 11/16" L x 2" W (OPC025D)
- ICOM Antenna, 400-450MHz, 1/2" L (FASC26US)
- ICOM External Speaker, Hands Free (SP35)
- ICOM Belt Clip, Plastic (MBB3)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- Icom Two Way Radio Accessories