Shop All Two Way Radio Accessories
Icom
Adapter, 7/8" L x 2-1/4" W
Mfr # AD55NS
Zoro # G1623999
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Plastic
- Type Audio Accessory
- For Use With F52D, F62D, Mfr. No. M85
- Length (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # AD55NS
- Zoro # G1623999
- UPC # 731797027924
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 7/8 in |
Height (In.) | 3 3/4 in |
Width (In.) | 2 1/4 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Plastic |
Item | Marine Mounting Adapter |
Type | Audio Accessory |
For Use With | F52D, F62D, Mfr. No. M85 |
Voltage | 240V AC |
Accessory Type | Adapter |
Compatible Charger Brand | Icom |
Compatible Charger Manufacturer Model Number | AD55NS |
Compatible Radio Brand | Icom |
Compatible Radio Type | Desktop |
Compatible Radio Series | R8600 |
Compatible Radio Manufacturer Model Number | IC-R8600 |
Description
Marine Mounting Adapter, Product Type AC Power Supply, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series R8600, Compatible Radio Manufacturer Model Number IC-R8600, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number AD55NS, Length 7/8 in, Voltage 15 V, Overall Width 2 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Quickie G424, P220, P222 SE, P500 (ML55-12GEL36)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kawasaki ER650C ER-6N 2009-2012 (YTX12-BSGEL192)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- ICOM Earphone Microphone, Blk, 3 ft. Cord, 2-Pin (HM128L)
- ICOM Speaker Microphone, 2-3/4" L x 3" W (HM219)
- ICOM Antenna, 430-470MHz, 5-1/2" L (FASC57U)
- ICOM Battery Case, For A14, Lithium Ion, 7.2V (BP232H)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- ICOM Charger, Charges 1 Unit (BC173 01)
- DOOMSDAY Standard Horizon Battery Tray For Hx750 - (DO260866)
- Icom Two Way Radio Accessories