Shop All Two Way Radio Accessories
Icom
Adapter, 13/16" L x 2-3/8" W
Mfr # OPC2328
Zoro # G1625119
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Type Audio Accessory
- For Use With IP100H, Mfr. No. ID51A
- Length (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC2328
- Zoro # G1625119
- UPC # 731797017697
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 7/8 in |
Height (In.) | 2 3/8 in |
Width (In.) | 2 3/8 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Rubber/Plastic |
Item | Headset Adapter Cable |
Type | Audio Accessory |
For Use With | IP100H, Mfr. No. ID51A |
Accessory Type | Adapter |
Compatible Radio Series | F200, ID-51A, IP100H, IP501H |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | IP100H, IP501H, IP503H |
Description
Headset Adapter Cable, Product Type Headset Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series F200, ID-51A, IP100H, IP501H, Compatible Radio Manufacturer Model Number IP100H, IP501H, IP503H, Length 7/8 in, Overall Height 2 3/8 in, Overall Width 2 3/8 in, Material Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-202u (RAM-B-202U RAM MOUNTS)
- MONOPRICE DVI Coupler (F to F) (3618)
- ENERGIZER Lithium Cell Battery, 2CR5, 6V (EL2CR5BP)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 2 Pack (ML12-12F2MP23141)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I7WP)
- ICOM Desktop Microphone, Dynamic (SM26)
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- ICOM Charger, Charges 1 Unit (BC160)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- Icom Two Way Radios & Accessories