Shop All Two Way Radio Accessories
Icom
Adapter, 11/16" L x 4" W
Mfr # OPC2144
Zoro # G1625055
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Type Audio Accessory
- For Use With A25, ID31A, ID51A, Mfr. No. IP100H
- Length (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC2144
- Zoro # G1625055
- UPC # 731797009944
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3/4 in |
Height (In.) | 1/4 in |
Width (In.) | 4 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Item | Right Angle Adapter Cable |
Material | Rubber/Plastic |
Type | Audio Accessory |
For Use With | A25, ID31A, ID51A, Mfr. No. IP100H |
Accessory Type | Adapter |
Connection Adapting To | 2-Pin |
Connection Adapting From | 2-Pin |
Compatible Radio Series | ID-51A, IP100H, IP501H |
Compatible Radio Manufacturer Model Number | HM-153, HM-166, HM-75, ID-51E PLUS, ID-52E, SP-13 |
Compatible Radio Brand | Icom |
Description
Right Angle Adapter Cable, Product Type Right Angle Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series ID-51A, IP100H, IP501H, Compatible Radio Manufacturer Model Number HM-153, HM-166, HM-75, ID-51E PLUS, ID-52E, SP-13, Connection Adapting From 2-Pin, Connection Adapting To 2-Pin, Connector Type 2 Pin, Length 3/4 in, Overall Height 1/4 in, Overall Width 4 in, Material Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for APC Back-UPS ES 750 BB BE750BB (ML12-12F22739)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- ILC Replacement for Philips BT1 Battery (BT1)
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- ICOM Ear Loop Earpiece, Black, 25" Cord Length (SP26)
- ICOM Rechargeable Battery, For Mfr. No. IC-M37 (BP296)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- ICOM Battery Case, For V80, NiMH, 7.2V (BP264)
- ICOM Belt Clip, Polycarbonate (MB98)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- Icom Two Way Radio Accessories