Shop All Cooling Equipment Relays
Icm
Universal Motor Starting Relay, Electro Mechanical, 50 Contact Rating (Amps), 110 To 270 Volts
Mfr # UMSR-50B
Zoro # G2974343
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electro Mechanical
- Contact Rating (Amps) 50 A
- Pick Up Automatic
- Hold 502
- Drop Out Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # UMSR-50B
- Zoro # G2974343
- UPC # 800442011288
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Depth | 1 3/5 in |
Height | 1 21/25 in |
Width | 2 1/50 in |
Body Height | 1.84 in |
Body Depth | 1.6 in |
Body Width | 2.02 in |
Overall Length | 1 5/8 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Description
Motor Starting Relay, Application Motor Starting, Base Shape Square, Frequency 50/60 Hz, Horsepower @ 120V AC 10 hp, Operating Temperature - Maximum 130 Degrees F, Overall Depth 2 in, Overall Length 1 5/8 in, Overall Width 2 in, Phase Single, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- SUNSTAR HEATING PRODUCTS SunStar 24V Relay Kit For Straight and U Shaped Infrared Tube Heaters (43274030)
- DUPONT Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (KC16.38X21.5X1A_4)
- ANTHONY INTERNATIONAL Hold Open Arm (15-14707-0001)
- ICM Relay Socket, 8 Pin Octal Plug-in Base, - Contact Rating (Amps), - Volts, - Time Delay (ACS-8)
- ICM Time Delay, Delay on Break, 1.5 Contact Rating (Amps), 18 To 240V AC Volts (ICM203B)
- ICM Switch Bypass, Low Pressure, 1 Contact Rating (Amps), 18 To 240 Volts, 10-1000 Seconds Time Delay (ICM175)
- ICM Time Delay, Delay on Break/Lockout, 1.5 Contact Rating (Amps), 18 To 30 Volts (ICM206B)
- ICM Hard Start Kit, Auto Adjusting Relay and Start Capacitor, 90 to 240 Volts (ICM866U-LF)
- ICM Line Voltage Monitor, Manual or Automatic Reset, 10 Contact Rating (Amps), 80 to 300 Volts (ICM492C-LF)
- MCDONNELL & MILLER Float Gasket (345700)
- Icm Cooling Equipment Relays