Icm

Surge Protector, 1 Phase, 120/240V, 2 Poles, 3


product price: $77.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting Style Knockout
  • Phase 1
  • Voltage 120/240V
  • Number of Poles 2
  • Voltage Protection Rating 1000V (N-G), 1200V (L-L), 800V (L-N), 900V (L-G)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Icm
  • MFR # ICM517
  • Zoro # G8506854
  • UPC #
    800442030333
  • Country of Origin United States
  • Category Surge Protectors

Dimensions

Length 5 in
Depth 2.16 in
Width 2.78 in
Chase Nipple Size 3/4 in

Description

Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 60 A, Depth 2.16 in, Enclosure Material Steel, Enclosure NEMA Rating 3R, Joules 1,020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.