Shop All Fan Speed Control
Icm
Speed Control, Rotary, 0.1A, Silver
Mfr # ICM708
Zoro # G8041540
original price:
$72.95
5% off
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.1 A
- Voltage 18/30V
- Plate Color Silver
- Switch Color Silver
- Max. Wattage 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icm
- MFR # ICM708
- Zoro # G8041540
- UPC # 800442031347
- Country of Origin United States
- Category Fan Speed Control
Dimensions
Height (In.) | 1 in |
Depth (In.) | 1 in |
Width (In.) | 2 1/2 in |
Max. Depth (In.) | 1 in |
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 2 1/2 in |
Description
Speed Control, Switch Type Not Applicable, Contact Form Not Applicable, Input Voltage 18 to 30V AC, Maximum Input Current 0.1 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Silver, Overall Height 1 in, Overall Width 2 1/2 in, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 3 Way, 1/2" Sweat, 1.5 CV (VT3211)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- ALL-FILTERS 24 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (24301.12 12PK)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FG10XL)
- KING ELECTRIC FAN MOTOR VARIABLE SPEED CONTROL, PLUG-IN (FAN-SPEED-CONTROLLER)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FG6)
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A (COP2)
- FANTECH Speed Control, 115V, 15 Amp (KBWC-115K)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, White (CTFSQ-F-WH)
- Icm Controls