Shop All Low Voltage Thermostats
Icm
Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 3 H 2 C, Hardwired, 24VAC
Mfr # I3020W
Zoro # G8507003
original price:
$198.99
29% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 3
- Color White
- System Switching Auto-Heat-Cool-Off-Emergency
- Stages Cool 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # I3020W
- Zoro # G8507003
- UPC # 800442030401
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 4 47/64" |
Width | 5 1/2" |
Depth | 1 3/16 in |
Overall Width | 4 3/4 in |
Overall Depth | 5 1/2 in |
Mounting Hole Diameter | 3/16 in |
Overall Height | 1 3/16 in |
Description
Low Voltage WiFi Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, 5-2, or 5-1-1 Day, Terminal Designations RH, RC, W1/O/B, W2, AUX, Y1, Y2, G, S1, S2, SC, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Hourly, Display Type Backlit, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 9/16"-1" ID Tubes (GTC-703-35)
- SCULLY Af-251 01116 1-1/4" Compression (AF-251)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- SOLEAIRE Blower, 115V, 19" H, 18" L (SA-SM-1HP-GY)
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC (FS40)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH55)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (6EEA2)
- Icm Thermostats