Shop All Low Voltage Thermostats
Icm
Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 2 C, Wall Mount, Dual, 24VAC
Mfr # I2020
Zoro # G8506951
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icm
- MFR # I2020
- Zoro # G8506951
- UPC # 800442030357
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 4 47/64" |
Width | 5 1/2" |
Depth | 1 3/16 in |
Overall Height | 1 3/16 in |
Overall Depth | 5 1/2 in |
Overall Width | 4 3/4 in |
Mounting Hole Diameter | 3/16 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, 5-2, or 5-1-1 Day, Terminal Designations RH, RC, W1/O/B, W2, Y1, Y2, G, S1, S2, SC, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Hourly, Display Type Backlit, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 25-7/8 In. L (TSP02022)
- TEMPCO Flanged Immersion Heater, 56-15/16 In. L (TFP01498)
- HONEYWELL HOME Fan/Limit Control (L4064B2210)
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC (FS40)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (6EEA2)
- Icm Low Voltage Thermostats