Shop All Low Voltage Thermostats
Icm
Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC
Mfr # I1010W
Zoro # G8506976
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # I1010W
- Zoro # G8506976
- UPC # 800442030371
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 4 47/64" |
Width | 5 1/2" |
Depth | 1 3/16 in |
Overall Height | 1 3/16 in |
Mounting Hole Diameter | 3/16 in |
Overall Width | 4 3/4 in |
Overall Depth | 5 1/2 in |
Description
Low Voltage WiFi Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, 5-2, or 5-1-1 Day, Terminal Designations RH, RC, W1/O/B, Y1, G, S1, S2, SC, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Hourly, Display Type Backlit, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AE)
- GC VALVES Circuit Breaker 60 Amp (CBK2PD240VC060S)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC (FS40)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH55)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- HONEYWELL HOME Wireless Thermostat, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Thermostat-Battery (YTH6320R1001)
- Icm Thermostats