Shop All Cooling Equipment Relays
This Product is Discontinued
Icm
Monitor 3-Phase Voltage Monitor (Discontinued)
Mfr # ICM431
Zoro # G3213852
This Product is Discontinued
Key Features
- Phase Three
- Time Delay 4 min
- Frequency 50/60 Hz
- Switch Action Normally Open
- Maximum Control Voltage 30V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icm
- MFR # ICM431
- Zoro # G3213852
- UPC # 06267546758480
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Line Voltage Monitor |
Phase | Three |
Time Delay | 4 min |
Frequency | 50/60 Hz |
Switch Action | Normally Open |
Maximum Control Voltage | 30V AC |
Contact Form | SPST |
Monitored Measurements | Phase Loss, Phase Reversal, Voltage Unbalance |
Operating Temperature - Maximum | 185 Degrees F |
Delay Type | Adjustable |
Display Type | LED |
Minimum Contol Voltage | 18V AC |
Normally Open Output Current | 10 A |
Maximum Voltage Measurement | 600V AC |
Minimum Voltage Measurement | 190V AC |
Percentage Volts Unbalance | (12%) 208V AC, (4%) 600V AC, (8%) 480V AC |
Operating Temperature - Minimum | -40 Degrees F |
Description
Line Voltage Monitor, Contact Form SPST, Delay Type Adjustable, Display Type LED, Frequency 50/60 Hz, Maximum Control Voltage 30V AC, Maximum Voltage Measurement 600V AC, Minimum Contol Voltage 18V AC, Minimum Voltage Measurement 190V AC, Monitored Measurements Phase Loss, Phase Reversal, Voltage Unbalance, Normally Closed Output Current Not Applicable, Normally Open Output Current 10 A, Operating Temperature - Maximum 185 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.