Shop All Low Voltage Thermostats
Icm
Managed Property Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 2 C, Hardwired, 24VAC
Mfr # MP5211
Zoro # G8506924
original price:
$85.95
10% off
new price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Color White
- Control Range Heat 45 Degrees F to 75 Degrees F; Cool 70 Degrees F to 90 Degrees F
- System Switching Auto-Heat-Cool-Off-Emergency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # MP5211
- Zoro # G8506924
- UPC # 800442030128
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 5 1/2" |
Depth | 1 1/8 in |
Overall Height | 1 1/8 in |
Mounting Hole Diameter | 3/16 in |
Overall Depth | 5 1/2 in |
Overall Width | 3 3/4 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, 5-2, or 5-1-1 Day, Terminal Designations R, C, Y1, Y2, W2, O/B, G, E, L, S1, S2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Backlit, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- SCHNEIDER ELECTRIC Actuator, 120V, 133in-lb Return, 2 Position (MA41-7150)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC (FS40)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH55)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- HONEYWELL Tr21 Indoor 20 K Ohm Ntc (TR21)
- Icm Thermostats