Shop All Low Voltage Thermostats
Icm
Managed Property Thermostat, 3 H 2 C, Hardwired, 24VAC
Mfr # MP2211L
Zoro # G8506881
original price:
$69.49
16% off
new price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 3
- Color White
- Control Range Heat 45 Degrees F to 75 Degrees F; Cool 70 Degrees F to 90 Degrees F
- System Switching Heat-Cool-Off-Emergency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # MP2211L
- Zoro # G8506881
- UPC # 800442030081
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 5 1/2" |
Depth | 1 1/8 in |
Overall Depth | 5 1/2 in |
Overall Width | 3 3/4 in |
Overall Height | 1 1/8 in |
Description
Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Terminal Designations R, C, Y1, Y2, W2, O, B, G, E, L, W3, WiFi Capability No, System Switching Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Backlit, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator No, Temperature Limiting Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- RELIANCE WATER HEATERS CNRL VALV THRMSTAT PRPNE (100112339)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC (FS40)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- GOOGLE Nest- Learning Thermostat 3rd Generation - White (T3017US)
- Icm Low Voltage Thermostats