Shop All Head Pressure Controls
This Product is Discontinued
Icm
Low Ambient Head Pressure Control, LED (Discontinued)
Mfr # ICM333C-LF
Zoro # G0597791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Volts AC @ 60/50 Hz 120 to 600
- Triac Output Amps 10
- Hard Start Timing (Sec.) .1 - 5
- Ambient Temp. Range (C) -40 to 75
- Controls Head Pressure By Varying the Amount of Air Through the Condenser to Help Prevent Evaporator Freeze Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM333C-LF
- Zoro # G0597791
- UPC # 800442014173
- Country of Origin United States
- Category Head Pressure Controls
Dimensions
Overall Height | 1 3/4 in |
Overall Depth | 4 3/4 in |
Overall Width | 3 1/4 in |
Description
Head Pressure Control, Maximum Control Pressure Setpoint 465 psig, Minimum Control Pressure Setpoint 35 psig, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting 70 Degrees F, Input Voltage 120 to 600V AC, Output Voltage 120/208/240/277/480/600 VAC, Electrical Connection Type Hardwired, Heat Pump Override Override, Condenser Connection Not Applicable, Output Current 10 A, Contact Form Not Applicable, Input Sensor Type Pressure Sensor, Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.