Shop All Cooling Equipment Relays
This Product is Discontinued
Icm
Line Voltage Monitor, Manual or Automatic Reset, - Contact Rating (Amps), 190-630 Volts (Discontinued)
Mfr # ICM400
Zoro # G2803376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Manual or Automatic Reset
- Control Volts 18 to 240
- NC Output (Amps) 10 A
- N.O. Output (Amps) 20 A
- Voltage 190-630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM400
- Zoro # G2803376
- UPC # 800442015613
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Line Voltage Monitor |
Type | Manual or Automatic Reset |
Control Volts | 18 to 240 |
NC Output (Amps) | 10 A |
N.O. Output (Amps) | 20 A |
Voltage | 190-630 |
Phase | Three |
% Volts Unbalance | 2 to 25, Adj. |
Delay | 3 Position |
Time Delay | 1 To 5 Minutes |
Temp. Rating (F) | 167 |
Memory Storage | Programmable 25-Fault |
Monitors | High/Low Voltage, Incorrect Sequencing and Rapid Short Cycling, Phase Loss, Reversal, Voltage Unbalance |
Application | Protects Equipment From 3 Phase Voltage Faults |
For Use With | HVACR Systems |
Agency Compliance | E60605, UL Recognized |
Includes | LED Display |
Standards | UL Recognized, E60605 |
Description
Line Voltage Monitor, Standards UL Recognized, E60605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.