Shop All Cooling Equipment Relays
This Product is Discontinued
Icm
Line Voltage Monitor, Manual or Automatic Reset, 190 to 600 Volts, 0 to 10 min Time Delay (Discontinued)
Mfr # ICM455
Zoro # G8506836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Manual or Automatic Reset
- Control Volts 18 to 240
- NC Output (Amps) 6 A
- N.O. Output (Amps) 10 A
- Voltage 190 to 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM455
- Zoro # G8506836
- UPC # 800442030326
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Depth | 5 1/2 in |
Height | 1 1/2 in |
Width | 4 1/2 in |
Details
Item | Line Voltage Monitor |
Type | Manual or Automatic Reset |
Control Volts | 18 to 240 |
NC Output (Amps) | 6 A |
N.O. Output (Amps) | 10 A |
Voltage | 190 to 600 |
Phase | Three |
Hz | 50/60 |
% Volts Unbalance | 2 to 20, Adj. |
Delay | Button Adjustable |
Time Delay | 0 to 10 min |
Response Time (ms) | 100 msec |
Temp. Rating (F) | -4 to 158 |
Memory Storage | 100-Fault Memory |
Monitors | Faulty Power, High/Low Voltage, Incorrect Sequencing and Rapid Short Cycling, Line and Load Side for Voltage Unbalance, Phase Loss, Reversal |
Application | Protects Three Phase Equipment from Power Fluctuations |
For Use With | Three Phase Equipment |
Agency Compliance | Ul Recognized |
Includes | Back Lit LCD, Comm Port, Time and Date Stamp |
Description
Line Voltage Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.