Icm

Ignition Transformer, Intermittent


product price: $96.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Heater Voltage 120V AC
  • Amps @ 120V 10 A
  • Safety Switch Timing 15 sec
  • Ignition Type Intermittent
  • Characteristics Enclosed Safety Switch with External Reset Button, LED On Terminal Strip Indicates System Lockout, Solid State Flame Sensing Circuit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 4 7/16 in
Overall Width 4 1/16 in
Overall Depth 2 5/16 in
Overall Dimensions - H x W x D 4 7/16 in x 4 1/16 in x 2 5/16 in

Details

Item Hot Water and Steam Boiler Burner Ignition Transformer
Heater Voltage 120V AC
Amps @ 120V 10 A
Safety Switch Timing 15 sec
Ignition Type Intermittent
Characteristics Enclosed Safety Switch with External Reset Button, LED On Terminal Strip Indicates System Lockout, Solid State Flame Sensing Circuit
For Use With Oil Burners
Voltage 120 V AC
Voltage, Amperage 120V AC / 10 mA
Amperage 10 mA
For Fuel Type Oil
Product Type Oil Burner Ignition Transformer
Compatible Mfr. Model Number R8184G1161, R8184G1294, R8184G4066
Standards UL and C-UL Listed, CSA Certified

Description

Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number R8184G1161, R8184G1294, R8184G4066, Overall Height 4 7/16 in, Overall Width 4 1/16 in, Overall Depth 2 5/16 in, Mounting Type Bracket, For Fuel Type Oil, Amperage 10 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.