Shop All Ignition Systems and Components
This Product is Discontinued
Icm
Ignition Module, Intermittent Pilot (Discontinued)
Mfr # ICM290A
Zoro # G0776036
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Residential, Commercial Heating Equipment
- Gas Type LP/NG
- Type Intermittent Pilot Ignition
- Width (In.) 5 1/4 in
- Operation Description One Or Two Rod Intermittent Pilot Control With Continuous Retry Trial Time With Configurable Lockout Timing Of 15 Or 90 Seconds And Configurable Prepurge Of 30 seconds or no prepurge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM290A
- Zoro # G0776036
- UPC # 800442014197
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Width (In.) | 5 1/4 in |
Depth (In.) | 3 1/2 in |
Height (In.) | 1 3/4 in |
Details
For Use With | Residential, Commercial Heating Equipment |
Gas Type | LP/NG |
Type | Intermittent Pilot Ignition |
Operation Description | One Or Two Rod Intermittent Pilot Control With Continuous Retry Trial Time With Configurable Lockout Timing Of 15 Or 90 Seconds And Configurable Prepurge Of 30 seconds or no prepurge |
Voltage | 24 |
Retries | Continuous |
Item | Ignition Module |
Igniter Warm-Up Time (Sec.) | 15 or 90 |
Prepurge Time (Sec.) | 0 or 30 |
Lockout Time (Sec.) | 300 |
Control Volts | 24 V |
Includes | Spark Cable Adapters |
Electrical Connections | 1/4 in Quick Connect |
Description
Ignition Module, Includes Spark Cable Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.