Shop All Ignition Systems and Components
This Product is Discontinued
Icm
Ignition Module, Hot Surface Ignition (Discontinued)
Mfr # ICM283
Zoro # G1739281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Description Field Replacement Of A Wide Range Of Hot Surface Ignition Modules Manufactured By Honeywell, Robertshaw And White-Rodgers
- For Use With Residential, Commercial Heating Equipment
- Type Hot Surface Ignition
- Lockout Time (Sec.) 4 or 7
- Prepurge Time (Sec.) 32 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM283
- Zoro # G1739281
- UPC # 800442014203
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Width (In.) | 5 1/4 in |
Height (In.) | 1 3/4 in |
Depth (In.) | 3 1/2 in |
Details
Operation Description | Field Replacement Of A Wide Range Of Hot Surface Ignition Modules Manufactured By Honeywell, Robertshaw And White-Rodgers |
Item | Ignition Module |
For Use With | Residential, Commercial Heating Equipment |
Type | Hot Surface Ignition |
Lockout Time (Sec.) | 4 or 7 |
Prepurge Time (Sec.) | 32 sec |
Voltage | 24 |
Amps AC | 5 A |
Igniter Warm-Up Time (Sec.) | 4 or 7 |
Retries | 1 or 3 |
Gas Type | LP/NG |
Control Volts | 24 V |
Electrical Connections | 1/4 in Quick Connect |
Includes | Diagnostic LED |
Description
Ignition Module, Includes Diagnostic LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.