Shop All Wire Connectors
Icm
ICM ICMDB59RCAU RG59; Double Bubble Style for RCA Connector
Mfr # ICMDB59RCAU
Zoro # G204050822
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICMDB59RCAU
- Zoro # G204050822
- Country of Origin China
- Category Wire Connectors
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Compatible with RG59/ 59 Quad Shield coaxial cable
- Provides superior protection against moisture ingression & corrosion
- ICM Double Bubble connectors provide full 360 compression crimp
- 75 Ohm Construction
- Cable Pullout Force Exceeding 65 lbs
- For use with RG59 Coaxial Cable
- Connector Finish: Nickel
- Connection Type: Compression
- Cable Type: RG59/59 Quad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1533)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- Icm Wire Connectors & Disconnects