Shop All Head Pressure Controls
This Product is Discontinued
Icm
Head Pressure Control (Discontinued)
Mfr # ICM325HNC-LF
Zoro # G3442975
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Volts AC @ 60/50 Hz 120 to 480
- Triac Output Amps 0.1 to 10.0
- Hard Start Timing (Sec.) 0.1 to 5.0
- Ambient Temp. Range (C) -40 to 75
- Pressure Cutoff and Liquid Slugging in Low Ambient Condition, Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM325HNC-LF
- Zoro # G3442975
- UPC # 800442019628
- Country of Origin United States
- Category Head Pressure Controls
Dimensions
Overall Width | 3 1/4 in |
Overall Depth | 4 3/4 in |
Overall Height | 1 3/4 in |
Description
Head Pressure Control, Maximum Temperature Setting 100 Degrees F, Minimum Temperature Setting 70 Degrees F, Input Voltage 120 to 480V AC, Electrical Connection Type Hardwired, Heat Pump Override Override, Output Current 10 A, Input Sensor Type Pressure Sensor, Product Type Head Pressure Control, Overall Height 1 3/4 in, Overall Width 3 1/4 in, Overall Depth 4 3/4 in, Application Air Conditioning, Heat Pumps, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.