Shop All Low Voltage Thermostats
Icm
Garage Thermostat, 1 H None C, Battery, 3V DC
Mfr # FS1500L
Zoro # G8041559
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3V DC
- Stages Heat 1
- Color White
- Control Range 35 Degrees F to 75 Degrees F
- System Switching Heat Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icm
- MFR # FS1500L
- Zoro # G8041559
- UPC # 800442012230
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1 1/8" |
Width | 4 1/16" |
Depth | 1 in |
Overall Height | 3 3/4 in |
Overall Depth | 1 1/8 in |
Overall Width | 4 9/16 in |
Description
Low Voltage Thermostat, Heat and Cool, Manual, Compatible System Type Remote Sensor, Slide Switch, Dehumidification Control No, Dual Transformer Compatible No, Fan Settings Auto, On, Humidification Control No, Key Features Mercury Free, Key Pad Lockout No, Mounting Direction Horizontal, Number of Heating Stages - Conventional System 1, Overall Depth 1 1/8 in, Overall Height 3 3/4 in, Overall Width 4 9/16 in, System Settings Heat-Off, Temperature Differential +1 Degrees F to +3 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 22" x 24" x 1", 4 Pack (FA22X24_4)
- IFM Temperature Sensor (TM4341)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 8 (6B977)
- MR. HEATER Single Tank Top, 10,000 - 15,000 BTU (MH15T)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- SENSI Sensiclassic Wifi Thrmst (ST55)
- Icm Thermostats