Shop All Furnace Control Boards
Icm
Furnace Control Module, OEM Replacement
Mfr # ICM282B
Zoro # G0964004
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces 325878-751, Carrier: HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016
- For Use With Commercial HVAC Equipment, Residential
- Type OEM Replacement
- Input Voltage 98 to 132V AC
- Control Volts 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM282B
- Zoro # G0964004
- UPC # 800442014210
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Width | 8 in |
Overall Depth | 5 in |
Overall Height | 1 1/2 in |
Details
Item | Furnace Control Board |
Replaces | 325878-751, Carrier: HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016 |
For Use With | Commercial HVAC Equipment, Residential |
Type | OEM Replacement |
Input Voltage | 98 to 132V AC |
Control Volts | 24 V |
Minimum Operating Temperature | -40 Degrees F |
Furnace Control Functions | Cool, Heat |
Maximum Operating Temperature | 149 Degrees F |
Twinning Compatibility | Twinning Compatible |
Compatible with Brand | Carrier |
Product Type | Furnace Control Board |
Board Type | Integrated |
Application | Commercial, HVAC |
Igniter Voltage | 120V AC |
Items Controlled | Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers |
OEM Replacement Part Number | 325878-751, CEBD431012-01A, CEPL1311012-01, HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016, HK42FZ034 |
Number of Speed Taps | 2 |
Replacement Type | OEM |
Control Voltage | 24V AC |
Weight | 0.55 lb |
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Carrier, OEM Replacement Part Number 325878-751, CEBD431012-01A, CEPL1311012-01, HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016, HK42FZ034, Control Voltage 24V AC, Input Voltage 98 to 132V AC, Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers, Product Type Furnace Control Board, Overall Height 1 1/2 in, Overall Width 8 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF8434 (SF8434)
- ERIE Valve 3 Way, 1/2in, Sweat, 3.0 CV (VT3212)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B2)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- ICM Fan Blower Control, OEM Replacement (ICM271C)
- ICM Fan Blower Control, 24VAC (ICM255C)
- ICM Furnace Control Board, OEM (ICM289)
- ICM Furnace Control Board, OEM (ICM291)
- ICM Fan Blower Control, OEM Replacement (ICM275C)
- ICM Furnace Control Module, OEM Replacement (ICM281)
- GOODMAN Pcbdm133S Defrost Control Board (PCBDM133S)
- Icm Furnace Control Boards