Shop All Furnace Control Boards
Icm
Furnace Control Module, OEM Replacement
Mfr # ICM281
Zoro # G0263803
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Carrier: CESO11005700, CES0110020, CES0110048, CESO11005701, CESO11005702, HH84AA016
- Control Volts 24 V
- For Use With Commercial HVAC Equipment, Residential
- Input Voltage 98 to 132V AC
- Type OEM Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM281
- Zoro # G0263803
- UPC # 800442014227
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Height | 3/4 in |
Overall Depth | 7 5/8 in |
Overall Width | 8 1/2 in |
Details
Item | Furnace Control Board |
Replaces | Carrier: CESO11005700, CES0110020, CES0110048, CESO11005701, CESO11005702, HH84AA016 |
Control Volts | 24 V |
For Use With | Commercial HVAC Equipment, Residential |
Input Voltage | 98 to 132V AC |
Type | OEM Replacement |
Control Voltage | 24V AC |
Product Type | Furnace Control Board |
Replacement Type | OEM |
Board Type | Integrated |
Weight | 0.6 lb |
Twinning Compatibility | Twinning Compatible |
OEM Replacement Part Number | CESO11005700, CESO11005701, CESO11005702 |
Items Controlled | Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers |
Application | Commercial, HVAC, Residential |
Igniter Voltage | 120V AC |
Compatible with Brand | Carrier |
Furnace Control Functions | Cool, Heat |
Number of Speed Taps | 2 |
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Carrier, OEM Replacement Part Number CESO11005700, CESO11005701, CESO11005702, Control Voltage 24V AC, Input Voltage 98 to 132V AC, Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers, Product Type Furnace Control Board, Overall Height 3/4 in, Overall Width 8 1/2 in, Overall Depth 7 5/8 in, Weight 0.6 lb, Twinning Compatibility Twinning Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (5400CI)
- HEAT WAGON Input Filter (M12179)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT2)
- ICM Furnace Control Board, OEM (ICM292A)
- ICM Fan Blower Control, 18 to 30V (ICM256C)
- ICM Furnace Control Module, OEM Replacement (ICM282B)
- ICM Fan Blower Control, 24VAC (ICM255C)
- ICM Furnace Control Board, OEM (ICM2805A)
- ICM Fan Blower Control, OEM Replacement (ICM275C)
- DWYER INSTRUMENTS Timer Controller, 10 Channels (DCT610)
- Icm Controls