Shop All Furnace Control Boards
Icm
Furnace Control Board, OEM
Mfr # ICM288
Zoro # G5102447
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Rheem 62-24084-82
- For Use With Commercial HVAC Equipment, Residential
- Type OEM Replacement
- Input Voltage 98 to 132V AC
- Overall Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM288
- Zoro # G5102447
- UPC # 800442029146
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Width | 5 3/4 in |
Overall Depth | 7 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Furnace Control Board |
Replaces | Rheem 62-24084-82 |
For Use With | Commercial HVAC Equipment, Residential |
Type | OEM Replacement |
Input Voltage | 98 to 132V AC |
Items Controlled | Blowers, Gas Valves, Hot Surface Ignitors, Inducers |
OEM Replacement Part Number | 62-24084-82 |
Control Voltage | 24V AC |
Compatible with Brand | Rheem |
Replacement Type | OEM |
Twinning Compatibility | Twinning Compatible |
Number of Speed Taps | 2 |
Board Type | Integrated |
Furnace Control Functions | Cool, Heat |
Ignition Type | Hot Surface Igniter |
Weight | 0.55 lb |
Igniter Voltage | 120V AC |
Product Type | Furnace Control Board |
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Rheem, OEM Replacement Part Number 62-24084-82, Control Voltage 24V AC, Input Voltage 98 to 132V AC, Items Controlled Blowers, Gas Valves, Hot Surface Ignitors, Inducers, Product Type Furnace Control Board, Overall Height 1 1/2 in, Overall Width 5 3/4 in, Overall Depth 7 1/2 in, Weight 0.55 lb, Ignition Type Hot Surface Igniter, Twinning Compatibility Twinning Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- SUPCO Thermostat, Limit & Plenum, Range 220-180F (SHL517)
- TJERNLUND PRODUCTS Kit, Fan Prover (950-0016)
- CARRIER Blower Assembly LMN with O-Blower Motor (48TM400646)
- ICM Furnace Control Board, OEM (ICM289)
- ICM Fan Blower Control, 18 to 30V (ICM256C)
- ICM Furnace Control Board, OEM (ICM292A)
- ICM Furnace Control Module, OEM Replacement (ICM282B)
- ICM Fan Blower Control, 24VAC (ICM255C)
- ICM Furnace Control Board, OEM (ICM291)
- ICM Fan Blower Control, OEM Replacement (ICM275C)
- Icm Furnace Control Boards