Shop All Furnace Control Boards
Icm
Fan Blower Control, OEM Replacement
Mfr # ICM271C
Zoro # G3296221
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Carrier Mfr. No. 302075-3, CES01100017, CES01100018, HH84AA010, HH84AA011, HH84AA012, HH84AA013, HH84AA020, P771-7002, and Robertshaw Mfr. No. 695-100
- Control Volts 24 V
- Input Voltage 18 to 30V AC
- For Use With Commercial HVAC Equipment, Residential
- Type OEM Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icm
- MFR # ICM271C
- Zoro # G3296221
- UPC # 800442014258
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Depth | 5 1/4 in |
Overall Height | 1 in |
Overall Width | 5 in |
Description
Fan Blower Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Carrier, Robertshaw, OEM Replacement Part Number 302075-3, 695-100, CES0110017, CES0110018, HH84AA010, HH84AA011, HH84AA012, HH84AA013, HH84AA020, P771-7002, Control Voltage 24V AC, Input Voltage 18 to 30V AC, Items Controlled Circulating Fans, Product Type Fan Blower Control Board, Overall Height 1 in, Overall Width 5 in, Overall Depth 5 1/4 in, Heat Blower On Delay Setting 75 sec, Weight 0.45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- LIEBERT Humidifier Tank (154016P1)
- UNITED ELECTRIC Pressure Switch (10F15)
- IMPERIAL MFG 5 in. D X 60 in. L Galvanized Steel Furnace Pipe (GV0374-A)
- ICM Fan Blower Control, 18 to 30V (ICM256C)
- ICM Furnace Control Board, OEM (ICM289)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- ICM Furnace Control Board, OEM (ICM2805A)
- ICM Furnace Control Module, OEM Replacement (ICM282B)
- ICM Fan Blower Control 18-30Vac (ICM277)
- NORDYNE 917178A Defrost Control Board (917178A)
- Icm Controls