Shop All Furnace Control Boards
Icm
Fan Blower Control 18-30Vac
Mfr # ICM277
Zoro # G3213478
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 18 to 30V AC
- Overall Height 1 3/4 in
- Overall Width 6 in
- Weight 0.3 lb
- Application Appliances, HVAC, Marine, Pool and Spa, RVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM277
- Zoro # G3213478
- UPC # 00800442010359
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 6 in |
Overall Depth | 4 1/2 in |
Details
Item | Fan Blower Control Board |
Input Voltage | 18 to 30V AC |
Weight | 0.3 lb |
Application | Appliances, HVAC, Marine, Pool and Spa, RVs |
Product Type | Fan Blower Control Board |
Maximum Relative Humidity | 95 % |
Heat Blower Off Delay Setting | 65 sec |
Minimum Relative Humidity | 5 % |
Minimum Operating Temperature | -20 Degrees F |
Replacement Type | OEM |
Maximum Operating Temperature | 200 Degrees F |
Terminal Designations | G |
Furnace Control Functions | Heat |
Heat Blower On Delay Setting | 7 sec |
OEM Replacement Part Number | B1370735S, PCBFM131S |
Compatible with Brand | Goodman |
Items Controlled | Blowers |
Description
Fan Blower Control Board, Replacement Type OEM, Compatible with Brand Goodman, OEM Replacement Part Number B1370735S, PCBFM131S, Input Voltage 18 to 30V AC, Items Controlled Blowers, Product Type Fan Blower Control Board, Overall Height 1 3/4 in, Overall Width 6 in, Overall Depth 4 1/2 in, Heat Blower On Delay Setting 7 sec, Weight 0.3 lb, Application Appliances, HVAC, Marine, Pool and Spa, RVs, Furnace Control Functions Heat, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Interior Cover for Air Conditioner, Small (AC-501)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- ICM Furnace Control Board, OEM (ICM291)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- ICM Fan Blower Control, 18 to 30V (ICM256C)
- ICM Furnace Control Board, OEM (ICM289)
- ICM Furnace Control Board, OEM (ICM292A)
- ICM Fan Blower Control, OEM Replacement (ICM271C)
- NORDYNE 903106 Furnace Control Board (903106)
- Icm Furnace Control Boards