Shop All Furnace Control Boards
This Product is Discontinued
Icm
Defrost Control Board, 18 to 30V (Discontinued)
Mfr # ICM314C
Zoro # G8041601
This Product is Discontinued
Key Features
- Replaces Mfr. No. PCBDM-133
- For Use With Commercial HVAC Equipment, Residential
- Agency Compliance UL
- Input Voltage 18 to 30V AC
- Control Volts 18 to 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icm
- MFR # ICM314C
- Zoro # G8041601
- UPC # 800442031293
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Height | 1 in |
Overall Depth | 2 7/8 in |
Overall Width | 3 1/2 in |
Details
Item | Defrost Control Board |
Replaces | Mfr. No. PCBDM-133 |
For Use With | Commercial HVAC Equipment, Residential |
Agency Compliance | UL |
Input Voltage | 18 to 30V AC |
Control Volts | 18 to 30 |
Type | OEM Replacement |
Application | Commercial, HVAC, Residential |
Compatible with Brand | Goodman |
Standards | UL Listed |
Weight | 1 lb |
Product Type | Defrost Control Board |
OEM Replacement Part Number | PCBDM133 |
Description
Defrost Control Board, Compatible with Brand Goodman, OEM Replacement Part Number PCBDM133, Input Voltage 18 to 30V AC, Product Type Defrost Control Board, Overall Height 1 in, Overall Width 3 1/2 in, Overall Depth 2 7/8 in, Weight 1 lb, For Use With Commercial HVAC Equipment, Residential, Application Commercial, HVAC, Residential, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.