Shop All General Purpose Relays
Icm Controls
Universal Motor Starting Relay
Mfr # UMSR-50B-LF
Zoro # G212486828
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Operation Electromechanical
- Pick-Up Voltage Setting Adjustability Adjustable
- Standards cURus e118867
- Contact Rating (AC) 50 A
- Power Consumption 5 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icm Controls
- MFR # UMSR-50B-LF
- Zoro # G212486828
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Overall Depth | 2 in |
Overall Height | 1 5/8 in |
Overall Width | 2 in |
Details
Relay Operation | Electromechanical |
Pick-Up Voltage Setting Adjustability | Adjustable |
Standards | cURus e118867 |
Contact Rating (AC) | 50 A |
Power Consumption | 5 VA |
Maximum Pick-Up Voltage | 270V AC |
Mounting Style | Bracket |
Minimum Pick Up Voltage | 110V AC |
Weight | 0.2 lb |
Relay Type | Mechanical Potential Relay |
Phase | Single |
Features | No User-Adjustments Required, Non-Positional Mounting Configuration, Safety Timer |
Coil Voltage | 110 to 270V AC |
Horsepower Rating | 10 hp |
Input Voltage | 110 to 270V AC |
Item | Universal Motor Starting Relay |
Voltage Sensing | Voltage Sensing |
Electrical Connection Type | Quick Connect Terminals |
Maximum Drop Out Voltage | 502V AC |
Description
Universal Motor Starting Relay, Pick-Up Voltage Setting Adjustability Adjustable, Minimum Pick Up Voltage 110V AC, Maximum Pick-Up Voltage 270V AC, Maximum Drop Out Voltage 502V AC, Coil Voltage 110 to 270V AC, Overall Height 1 5/8 in, Overall Width 2 in, Overall Depth 2 in, Compatible with Manufacturer Model Number Not Applicable, Contact Form Not Applicable, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- GAST Pressure Switch, (1) Port, 1/4 in FNPT, 5 to 65 psi, Standard Action (AK620E)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- TACO Sr501 Single Zone Switching (SR501)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- Icm Controls Electrical Relays