Shop All Cooling Equipment Relays
Icm Controls
PSC 1Ph 1/2-10HP, Hard Start Kit 3
Mfr # ICM855
Zoro # G3213828
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Application Appliances, HVAC/R, Marine, Pool and Spa, RVs
- Standards CRL US
- Product Type Hard Start
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # ICM855
- Zoro # G3213828
- UPC # 00800442009087
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 5 in |
Overall Depth | 2 1/4 in |
Details
Item | Hard Start |
Phase | Single |
Application | Appliances, HVAC/R, Marine, Pool and Spa, RVs |
Standards | CRL US |
Product Type | Hard Start |
Maximum Horsepower Rating | 10 hp |
Capacitor Microfarad Rating | 43-52 MFD |
Relay Type | Positive Temperature Coefficient Relay |
Maximum Capacitor Voltage | 330V AC |
Control Voltage | 115 to 288V AC |
Minimum Horsepower Rating | 1/2 hp |
Torque Increase Percentage | 500 % |
Number of Wires | 2 Wire |
Description
Hard Start, Capacitor Microfarad Rating 43-52 MFD, Torque Increase Percentage 500 Percent, Relay Type Positive Temperature Coefficient Relay, Control Voltage 115 to 288V AC, Maximum Horsepower Rating 10 hp, Minimum Horsepower Rating 1/2 hp, Number of Wires 2 Wire, Product Type Hard Start, Standards CRL US, Overall Height 5 in, Overall Depth 2 1/4 in, Application Appliances, HVAC/R, Marine, Pool and Spa, RVs, Overall Width 1 3/4 in, Phase Single, Maximum Capacitor Voltage 330V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- HAVACO QUICK CONNECT Havaco Quick Connect DTKT0803 8 in. Start Collar (DTKT0803)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- ICM CONTROLS PSC 1Ph 1/2-10HP, 500Per, Hard Start Kit (ICM856)
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- COPELAND Compressor, 115V, 1-Phase, 5220 Btu (ARE51C4E-CAA-959)
- DAIKIN Sensor Flow, 24VAC/VDC (331893901)
- COPELAND Compressor, 460V, 3-Phase, 222000 Btu (ZR19M3E-TWD-961)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043)
- FASCO Motor, 1.15 HP, 115V, 1050 rpm (D140)
- Icm Controls Cooling Equipment Relays