Shop All Cooling Equipment Relays
Icm Controls
PSC 1Ph 1/2-10HP, 500Per, Hard Start Kit
Mfr # ICM856
Zoro # G3213922
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Application Appliances, HVAC/R, Marine, Pool and Spa, RVs
- Standards CRL US
- Overall Height 5 3/4 in
- Overall Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # ICM856
- Zoro # G3213922
- UPC # 00800442009094
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Height | 5 3/4 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 in |
Details
Item | Hard Start |
Phase | Single |
Application | Appliances, HVAC/R, Marine, Pool and Spa, RVs |
Standards | CRL US |
Product Type | Hard Start |
Capacitor Microfarad Rating | 88-106 MFD |
Minimum Horsepower Rating | 1/2 hp |
Relay Type | Positive Temperature Coefficient Relay |
Torque Increase Percentage | 500 % |
Control Voltage | 115 to 288V AC |
Maximum Capacitor Voltage | 330V AC |
Maximum Horsepower Rating | 10 hp |
Number of Wires | 2 Wire |
Description
Hard Start, Capacitor Microfarad Rating 88-106 MFD, Torque Increase Percentage 500 Percent, Relay Type Positive Temperature Coefficient Relay, Control Voltage 115 to 288V AC, Maximum Horsepower Rating 10 hp, Minimum Horsepower Rating 1/2 hp, Number of Wires 2 Wire, Product Type Hard Start, Standards CRL US, Overall Height 5 3/4 in, Overall Depth 2 in, Application Appliances, HVAC/R, Marine, Pool and Spa, RVs, Overall Width 2 3/8 in, Phase Single, Maximum Capacitor Voltage 330V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC STP HTR 277V 10 KW (E005-70007012)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- KMC CONTROLS Temperature Sensor, 3 (STE-1455)
- CARRIER Suction Line Filter Drier (KH45LG140)
- COPELAND Heater, 100W/120V (918-0028-00)
- DAIKIN Motor, 0.33 HP, 460V, 1100 rpm, 2 Speed (060961803)
- LENNOX Blower Housing (57M89)
- LENNOX Motor, 208/230V, 1-Phase, 1/3 HP, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (18H61)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ0)
- WATTS Backflow Check Valve, 1352000 Btu, 3/4" (0382328)
- MCDONNELL & MILLER Relief Valve, 3/4" (250-3/4-30)
- Icm Controls Cooling Equipment Relays