Shop All Low Voltage Thermostats
Icm Controls
Programmable Thermostat, 5-2 Programs, 3 H 2 C, Hardwired, 24VAC
Mfr # SC5812
Zoro # G3218938
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 3
- Control Range 45 Degrees F to 90 Degrees F
- Stages Cool 2
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # SC5812
- Zoro # G3218938
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1.12" |
Width | 5-1/2" |
Details
Item | Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 3 |
Control Range | 45 Degrees F to 90 Degrees F |
Stages Cool | 2 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired |
Programs per Week | 5-2 |
Terminal Designations | R, C, W1/O/B, Y1, W2, Y2, G, W3, S1, S2 |
Description
Thermostat7 Day,5-5-5,Or 5-2Programmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 30 pk. (6W750)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- ICM CONTROLS Sc065 2-Wire Heat Only (SC065)
- ICM CONTROLS Sc070 2-Wire Heat Only (SC070)
- HONEYWELL Yth6320R1023 24V Wireless Zoning (YTH6320R10)
- HONEYWELL Tp970B2077 Pneumatic Thermostat, (TP970B2077)
- HONEYWELL HOME WiFi Thermostat, 7 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH8321WF1001)
- Icm Controls Low Voltage Thermostats