Shop All Low Voltage Thermostats
Icm Controls
Programmable Thermostat, 2 H 2 C, Hardwired, 24VAC
Mfr # SC3211L
Zoro # G3218527
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Control Range 45 Degrees F to 90 Degrees F
- Stages Cool 2
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # SC3211L
- Zoro # G3218527
- UPC # 00800442012650
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1.12" |
Width | 5-1/2" |
Details
Item | Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 2 |
Control Range | 45 Degrees F to 90 Degrees F |
Stages Cool | 2 |
Power Method | Hardwired |
Terminal Designations | R,C,Y1,Y2,W2,O,B,G,E,L |
Description
Thermostat7-Dayprog,2H/2C,Htpump,Manc/O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- HESSAIRE Replacement Pump for MC18M Mobile Cooler Model (6017050)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- COFAIR Quick Roof Ultra Bond, Black, 6"X25' (UBB625)
- ICM CONTROLS Sc065 2-Wire Heat Only (SC065)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- ICM CONTROLS Sc070 2-Wire Heat Only (SC070)
- WHITE-RODGERS 1F79-111 24V Multi-Stage Heat (1F79-111)
- HONEYWELL Yth6320R1001 24V Wireless (YTH6320R10)
- PECO Thermostat, 2 H Battery (T4522-001)
- Icm Controls Low Voltage Thermostats