Shop All Low Voltage Thermostats
Icm Controls
Programmable Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC
Mfr # SC3010L
Zoro # G3218509
original price:
$51.29
5% off
new price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Control Range 45 Degrees F to 90 Degrees F
- Stages Cool 1
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # SC3010L
- Zoro # G3218509
- UPC # 00800442012643
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1.12" |
Width | 5-1/2" |
Details
Item | Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 1 |
Control Range | 45 Degrees F to 90 Degrees F |
Stages Cool | 1 |
Power Method | Hardwired/Battery |
Terminal Designations | RC,RH,W,C,Y,O,B,G |
Description
Thermostat7Dayprog,1H/1C,Man.C/O,Backlit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Vd7119 Single Stage Oil Pump (A2VD7119)
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x24x1" (102-061-017)
- ROBERTSHAW Gas Valve (720-403)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- ICM CONTROLS Sc065 2-Wire Heat Only (SC065)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- ICM CONTROLS Sc070 2-Wire Heat Only (SC070)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- HONEYWELL HOME Internet Gateway, 6" L, 24 VAC, White (THM6000R7001/U)
- Icm Controls Thermostats