Shop All Duct Pressure Switches
Icm Controls
Pressure 120/208/240V 80-105F HeadN.Ctrl
Mfr # ICM326HM2
Zoro # G3213679
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial HVAC, Computer Ventilation Control, Humidity Detection and Control, Refrigeration
- Overall Height 2 in
- Standards RoHS
- Overall Width 3 1/4 in
- Weight 0.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # ICM326HM2
- Zoro # G3213679
- UPC # 00800442008912
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 2 in |
Overall Width | 3 1/4 in |
Details
Item | Pressure 120/208/240V 80-105F HeadN.Ctrl |
Application | Commercial HVAC, Computer Ventilation Control, Humidity Detection and Control, Refrigeration |
Standards | RoHS |
Weight | 0.8 lb |
Product Type | Switch |
Minimum Operating Temperature | 80 Degrees F |
Maximum Operating Temperature | 105 Degrees F |
Input Voltage | 120V AC, 208/240V AC |
Description
Pressure 120/208/240V 80-105F HeadN.Ctrl, Application Commercial HVAC, Computer Ventilation Control, Humidity Detection and Control, Refrigeration, Input Voltage 120V AC, 208/240V AC, Maximum Operating Temperature 105 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Height 2 in, Overall Width 3 1/4 in, Product Type Switch, Standards RoHS, Weight 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wt8840C1000 Replacement For (WT8840C100)
- AIR HANDLER 25-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B844)
- NORDFAB Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 4" L, 10 in H (8040401714)
- MALCO Malco 12F 12 in. Folding Tool (12F)
- LENNOX Blower Proving Switch, -.15, Le59W40 (59W40)
- SEALED UNIT PARTS CO Supco Pressure Switch - 425 PSI Open 325 PSI Closed (SHP425325)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- TJERNLUND PRODUCTS Switch, Duct Pressure (PS1503)
- SIEMENS Airflow Switch, Auto Reset, SPDT (141-0574)
- Icm Controls Duct Pressure Switches