Shop All Low Voltage Thermostats
Icm Controls
Non-Programmable Thermostat, 3 H 2 C, Hardwired, 24VAC
Mfr # SC4812
Zoro # G3218378
product price: $74.09
/ea
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 3
- Control Range 45 Degrees F to 90 Degrees F
- Stages Cool 2
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # SC4812
- Zoro # G3218378
- UPC # 00800442048123
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1.12" |
Width | 5-1/2" |
Details
Item | Non-Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 3 |
Control Range | 45 Degrees F to 90 Degrees F |
Stages Cool | 2 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired |
Terminal Designations | R, C, W1/O/B, Y1, W2, Y2, G, W3, S1, S2 |
Description
Thermostat 3-Ht/2-Cl,Htpump,Man/Autoc/O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14201.11 12PK)
- TAYLOR PRECISION PRODUCTS Flashing Light Timer (5879)
- HONEYWELL Tp970B2077 Pneumatic Thermostat, (TP970B2077)
- GOODMAN Capacitor, 20 MFD, 370V, Oval (CAP200000370VAP)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- ICM CONTROLS Sc065 2-Wire Heat Only (SC065)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- ICM CONTROLS Sc070 2-Wire Heat Only (SC070)
- HONEYWELL T410A1013 120/208/240V/277 (T410A1013)
- HONEYWELL Thm6000R7001 Redlink To Internet (THM6000R70)
- HONEYWELL Th2210Dh1000 24V Pro 2000 (TH2210DH10)
- Icm Controls Thermostats