Shop All Ignition Systems and Components
Icm Controls
Gas Ignition Control 24V 85 Sec Tfi
Mfr # ICM2901
Zoro # G3213548
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Overall Height 1 7/8 in
- Overall Length 4 3/4 in
- Overall Width 3 1/8 in
- For Fuel Type LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm Controls
- MFR # ICM2901
- Zoro # G3213548
- UPC # 00800442014135
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Overall Height | 1 7/8 in |
Overall Length | 4 3/4 in |
Overall Width | 3 1/8 in |
Details
Item | Hot Surface Igniter |
Weight | 0.5 lb |
For Fuel Type | LP |
Input Voltage | 24V AC |
Replacement Type | OEM |
Compatible with Brand | ICM, Johnson Controls, York |
Electrical Connection Type | Hardwired |
OEM Replacement Part Number | 025-27762-700, 294, G770RJA-1 |
Product Type | Hot Surface Igniter |
Igniter Warm Up Time | 85 sec |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Electrical Connection Type Hardwired, Input Voltage 24V AC, Compatible with Brand ICM, Johnson Controls, York, OEM Replacement Part Number 025-27762-700, 294, G770RJA-1, For Fuel Type LP, Igniter Warm Up Time 85 sec, Overall Width 3 1/8 in, Overall Length 4 3/4 in, Weight 0.5 lb, Overall Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (791LEDM)
- TJERNLUND PRODUCTS Power Ventor Sideshot (950-0650)
- BELGAS Gas Regulator (P140R060016993F)
- ICM CONTROLS 2810 Furnace Ignition Control (ICM2810)
- ICM CONTROLS Universal Intermittent Pilot Ignition Control (ICM2918)
- ARMSTRONG 19M54 065310400 Ign Cntrl Repl (19M54)
- HONEYWELL Vr8345Q4563 24 Vac 2-Stage Dual (VR8345Q456)
- HONEYWELL THERMAL SOLUTIONS 32004766-002 10' Ignition Cable (32004766-0)
- SUPCO Flame Sensor, Mfr. No. 760-401, PFS401 (FLS401)
- SUPCO Flame Sensor, Mfr. No. 62-25343-01, LP/NG (FLS301)
- Icm Controls Ignition Systems and Components