Icm Controls

Contactor 3Pole 17.5 Amp 24Vdc (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Furnace and Heater Parts

Key Features

  • Aux. Contact Configuration 1NO
  • Reversing No
  • HP @ 3 Phase - 480V 10 hp
  • HP @ 1 Phase - 240V 3 hp
  • HP @ 3 Phase - 208V 5 hp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 2.65 in
Overall Height 3.19 in

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.19 in, Overall Width 2.65 in, Series 40, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.