Shop All Furnace Control Boards
Icm
Control Boardf Urnace Control Module
Mfr # ICM287
Zoro # G3213487
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Application Appliances, HVAC, Marine, Pool and Spa, RVs
- Overall Width 4 3/4 in
- Overall Height 1 in
- Weight 0.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM287
- Zoro # G3213487
- UPC # 00662766439076
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Width | 4 3/4 in |
Overall Height | 1 in |
Overall Depth | 3 7/8 in |
Details
Item | Furnace Control Board |
Input Voltage | 120V AC |
Application | Appliances, HVAC, Marine, Pool and Spa, RVs |
Weight | 0.25 lb |
Heat Blower On Delay Setting | 7 sec |
Maximum Relative Humidity | 95 % |
Replacement Type | OEM |
Furnace Control Functions | Cool, Heat |
Product Type | Furnace Control Board |
Control Voltage | 24V AC |
Minimum Operating Temperature | -40 Degrees F |
Items Controlled | Blowers |
Maximum Operating Temperature | 176 Degrees F |
Compatible with Brand | Goodman |
Heat Blower Off Delay Setting | 65 sec |
Minimum Relative Humidity | 5 % |
OEM Replacement Part Number | B18099-04 |
Description
Furnace Control Board, Replacement Type OEM, Compatible with Brand Goodman, OEM Replacement Part Number B18099-04, Control Voltage 24V AC, Input Voltage 120V AC, Items Controlled Blowers, Product Type Furnace Control Board, Overall Height 1 in, Overall Width 4 3/4 in, Overall Depth 3 7/8 in, Heat Blower On Delay Setting 7 sec, Weight 0.25 lb, Application Appliances, HVAC, Marine, Pool and Spa, RVs, Furnace Control Functions Cool, Heat, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- NU-CALGON Refrigeration Flush Solvent Kit, Clear (4300-38)
- CHAMPION COOLER Aspen Pad (110098)
- GREENSEAM End Cap, 12 in Duct Dia, Galvanized Steel, 24 GA, 12 in W x 2 in H (GRECP12GA24)
- ICM Fan Blower Control, OEM Replacement (ICM275C)
- ICM Fan Blower Control, OEM Replacement (ICM271C)
- ICM Fan Blower Control 18-30Vac (ICM277)
- ICM Fan Blower Control, 24VAC (ICM255C)
- ICM Furnace Control Board, OEM (ICM2805A)
- ICM Fan Blower Control, 18 to 30V (ICM256C)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- Icm Controls