Shop All Furnace Control Boards
Icm
Control Board30/60/90 Min Defrost
Mfr # ICM307
Zoro # G3213642
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 18 to 30V AC
- Overall Width 3 1/2 in
- Weight 0.1 lb
- Overall Height 1 in
- OEM Replacement Part Number 1093410, 86G16, DT2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icm
- MFR # ICM307
- Zoro # G3213642
- UPC # 00013962165793
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Width | 3 1/2 in |
Overall Height | 1 in |
Overall Depth | 2 7/8 in |
Details
Item | Defrost Control Board |
Input Voltage | 18 to 30V AC |
Weight | 0.1 lb |
OEM Replacement Part Number | 1093410, 86G16, DT2 |
Minimum Operating Temperature | -40 Degrees F |
Control Mounting Type | Standoff |
Compatible with Brand | Fast, Goodman, Lennox |
Heat Blower On Delay Setting | 90 min |
Maximum Operating Temperature | 167 Degrees F |
Product Type | Defrost Control Board |
Heat Blower Off Delay Setting | 30 min |
Furnace Control Functions | Heat |
Description
Defrost Control Board, Compatible with Brand Fast, Goodman, Lennox, OEM Replacement Part Number 1093410, 86G16, DT2, Input Voltage 18 to 30V AC, Product Type Defrost Control Board, Overall Height 1 in, Overall Width 3 1/2 in, Overall Depth 2 7/8 in, Heat Blower On Delay Setting 90 min, Weight 0.1 lb, Control Mounting Type Standoff, Furnace Control Functions Heat, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-44)
- AAF FLANDERS 14x14x1 FBG Furn Filter (10055.011414)
- DAYTON Downblast Less Drive Package, 36 In (4YY11)
- ICM Fan Blower Control 18-30Vac (ICM277)
- ICM Furnace Control Board, OEM (ICM292A)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- ICM Furnace Control Module, OEM Replacement (ICM282B)
- ICM Fan Blower Control, OEM Replacement (ICM275C)
- ICM Fan Blower Control, OEM Replacement (ICM271C)
- SUPCO BC Blower Control (BC7070)
- Icm Controls