Shop All Dining Room Tables & Sets
Ici
Table, 72 in W, 37 in H
Mfr # HDSS-7236-FH-HDC-P
Zoro # G4020138
product price: $3,186.99
/ea
Free Shipping & Returns
$3,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Height 37 in
- Frame Material Steel
- Includes (4) Heavy Duty Casters
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ici
- MFR # HDSS-7236-FH-HDC-P
- Zoro # G4020138
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 72 in |
Height | 37 in |
Depth | 36 in |
Height Range | 37 in |
Details
Item | Table |
Frame Material | Steel |
Includes | (4) Heavy Duty Casters |
Color | Pearl White |
Load Capacity | 2000 lb |
Countertop Material | Phenolic |
Description
Table, Load Capacity 2000 lb, Width 72 in, Depth 36 in, Height 37 in, Countertop Material Phenolic, Height Range 37 in, Frame Material Steel, Color Pearl White, Includes (4) Heavy Duty Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- BAXTON STUDIO Sumner Mid-Century Style "Walnut" Brown 5-Piece Dining Set (114-6208)
- ALSTON QUALITY Alston Quality AC383-24 Melanie Aluminum Stool 24 in. H (AC383-24)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T581-36RP)
- BAXTON STUDIO Riordan Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11355-Zoro)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 36 H (K46-3048-36S)
- Ici Dining Room Tables & Sets