Shop All Lab Shelves
This Product is Discontinued
Ici
End Cap, Plastic, Black, 4 in. W (Discontinued)
Mfr # TL13
Zoro # G2443290
This Product is Discontinued
Key Features
- Material Plastic
- Height 1 1/4 in
- Gauge 16
- Color Black
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ici
- MFR # TL13
- Zoro # G2443290
- Country of Origin Unknown
- Category Lab Shelves
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Depth | 3/4 in |
Details
Material | Plastic |
Item | End Cap |
Gauge | 16 |
Color | Black |
Description
End Cap, Material Plastic, Gauge 16, Width 2 in, Depth 3/4 in, Height 1 1/4 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.