Shop All Footwear Accessories
This Product is Discontinued
Icetrekkers
Ice Chains, Mens 13 and Up, PR (Discontinued)
Mfr # 06063
Zoro # G3844443
This Product is Discontinued
Key Features
- Material Rubber and Steel
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Traction Type Chain
- Size 13 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icetrekkers
- MFR # 06063
- Zoro # G3844443
- UPC # 096506060631
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | 13 and Up |
Traction Device Dimensions | 7 in L x 4-1/2 in W x 2-1/4 in H |
Length | 7 in |
Width | 4 1/2 in |
Fits Shoe Size | 13 |
Dimensions | 7" x 4-1/2" x 2-1/4" |
Height | 2 1/4 in |
Fits Footwear Size | 13 |
Details
Item | Traction Device |
Material | Rubber and Steel |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Chain |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Color | Black |
Suggested Traction Environment | Ice, Snow |
Gender | Men's |
Footwear Brand | ICETREKKERS |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Mud, Snow |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Chain, 7 in L x 4-1/2 in W x 2-1/4 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size 13, Black, Men's, For Use on Surface Types Ice, Mud, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.