Shop All Tablecloths & Runners
Iceberg
Tablecover, Strtch, 6Ft, Nvb
Mfr # 16526
Zoro # G4503908
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 30"
- Length 72"
- Material Polyester/Spandex
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 16526
- Zoro # G4503908
- UPC # 674785165263
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 30" |
Length | 72" |
Details
Item | Tablecover,Strtch,6Ft,Nvb |
Shape | Rectangular |
Material | Polyester/Spandex |
Color | Blue |
Weight | 1.333 lbs |
Description
Tablecover,Strtch,6Ft,Nvb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Upper Element (U03061225118)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- IGLOO BEVERAGE BOTTLE 1/2GAL (00031295)
- TEC Ceramic Burner Head 18-1/8" X 9-1/4" Stl/Cer (Y-SMBH)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- Iceberg Tablecloths & Runners