Shop All Tablecloths & Runners
Iceberg
Tablecover, Stretch, 8Ft, Bk
Mfr # 16531
Zoro # G4503899
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 30"
- Material Polyester/Spandex
- Length 96"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 16531
- Zoro # G4503899
- UPC # 674785165317
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 30" |
Length | 96" |
Details
Item | Tablecover,Stretch,8Ft,Bk |
Shape | Rectangular |
Material | Polyester/Spandex |
Color | Black |
Weight | 1.7 lbs |
Description
Tablecover,Stretch,8Ft,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Power Switch With 6 Ports (RPC13-1338)
- FERNOX Fernox 62437 Central Heating Cleaner F3 Express - 400ML (62437)
- DIXIE INDUSTRIES Wrapped Disposable Fork, Black, Medium Weight, PK90 Per Box, 540PK (FM5W540)
- DEXTER RUSSELL Poultry Knife, 4 In, Ergo, Utility/Deboner (11213)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- Iceberg Tablecloths & Runners