Shop All Tablecloths & Runners
Iceberg
Tablecover, Stretch, 6Ft, Bk
Mfr # 16541
Zoro # G4503880
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Black
- Width 30"
- Length 72"
- Material Polyester/Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 16541
- Zoro # G4503880
- UPC # 674785165416
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 30" |
Length | 72" |
Details
Item | Tablecover,Stretch,6Ft,Bk |
Shape | Rectangular |
Color | Black |
Material | Polyester/Spandex |
Weight | 1.333 lbs |
Description
Tablecover,Stretch,6Ft,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0108 Valve Repair Kit (108V-RK)
- ALLPOINTS Bag Squeezer Black (185292)
- TABLECRAFT Stainless Steel French Whip, 20 (SF20)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL6601)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- FASTFOOD 9 x 14 in. Begium Doily Verona, Black (FA2570188)
- Iceberg Tablecloths & Runners